Order Entry
Austria
Orders LinkContactUsLinkComponent
Forceps, ESD-safe

Forceps, ESD-safe

Straight, round fine tips, NK2A, Black, 120 mm
Catalog # 232-2173
Supplier:   OUTILS RUBIS
Forceps, ESD-safe
Catalog # 232-2173
Supplier:  OUTILS RUBIS
Forceps, ESD-safe
Forceps, ESD-safe

Straight, round fine tips, NK2A, Black, 120 mm

Price
17,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Conductive Vestamid with 25% fibre glass reinforcement, black. Precise, robust and virtually unbreakable forceps. Very precise; when pressure is applied during work, the tips don’t open.

  • Electrically conductive
  • Very high chemical resistance to acids and bases
  • Heat resistant up to 175 °C

DIN 53482

 : DIN 53482

Specifications
  • Type:
    NK2A
  • Colour:
    Black
  • Description:
    Straight, round fine tips
  • Length:
    120 mm