Order Entry
Austria
Orders LinkContactUsLinkComponent
Bowls, rectangular

Bowls, rectangular

10 l, 350×350×130 mm
Catalog # 216-1715
Supplier:   Gilac PROFESSIONNEL
Bowls, rectangular
Catalog # 216-1715
Bowls, rectangular

10 l, 350×350×130 mm

Price
31,20 €
Log in for availability
1 * 1 ST
Product Details & Documents

LDPE, translucent.

  • Stackable
  • Durable
  • Available from 1 to 12 L
Specifications
  • Capacity:
    10 l
  • Seq:
    05
  • W×D×H:
    350×350×130 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.