Order Entry
Austria
Orders LinkContactUsLinkComponent
Bowls, rectangular

Bowls, rectangular

7 l, 300×300×125 mm
Catalog # 216-1714
Supplier:   Gilac PROFESSIONNEL
Bowls, rectangular
Catalog # 216-1714
Bowls, rectangular

7 l, 300×300×125 mm

Price
23,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

LDPE, translucent.

  • Stackable
  • Durable
  • Available from 1 to 12 L
Specifications
  • Capacity:
    7 l
  • Seq:
    04
  • W×D×H:
    300×300×125 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.