Order Entry
Austria
Orders LinkContactUsLinkComponent
Bowls, rectangular

Bowls, rectangular

5 l, 260×260×110 mm
Catalog # 216-1713
Supplier:   Gilac PROFESSIONNEL
Bowls, rectangular
Catalog # 216-1713
Bowls, rectangular

5 l, 260×260×110 mm

Price
14,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

LDPE, translucent.

  • Stackable
  • Durable
  • Available from 1 to 12 L
Specifications
  • Capacity:
    5 l
  • Seq:
    03
  • W×D×H:
    260×260×110 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.