Order Entry
Austria
Orders LinkContactUsLinkComponent
Bowls, rectangular

Bowls, rectangular

1 l, 160×160×65 mm
Catalog # 216-1711
Supplier:   Gilac PROFESSIONNEL
Bowls, rectangular
Catalog # 216-1711
Bowls, rectangular

1 l, 160×160×65 mm

Price
6,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

LDPE, translucent.

  • Stackable
  • Durable
  • Available from 1 to 12 L
Specifications
  • Capacity:
    1 l
  • Seq:
    01
  • W×D×H:
    160×160×65 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.