Order Entry
Austria
Orders LinkContactUsLinkComponent
Bottles, narrow neck, rectangular, LDPE, with thread

Bottles, narrow neck, rectangular, LDPE, with thread

250 ml
Catalog # 215-8332
Supplier:   MUELLER KREMPEL
Bottles, narrow neck, rectangular, LDPE, with thread
Catalog # 215-8332
Supplier:  MUELLER KREMPEL
Bottles, narrow neck, rectangular, LDPE, with thread
Bottles, narrow neck, rectangular, LDPE, with thread

250 ml

Price
2,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

LDPE, translucent, without screw cap. Ideal for storing and shipping liquids. Graduated.

  • Good chemical resistance
  • Heat resistant up to +80 °C
  • Side ribbing for better grip

Ordering information: The bottles are supplied without caps. For suitable caps for 125/500 and 1000 ml please see 215-9226 (for 250 ml botlles see MUEL14.063.01).

Specifications
  • Capacity:
    250 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.