Multiple socket outlets, Classic Primo
Power socket 6-way, 1,75 m (cable)
139-1385
Schuko outlets in anodised aluminium, at 35° angle with nickel-plated earth and integrated child protection
- Cable (HO5VV-F G31.50 mm²) with moulded, double-earthed right angle Schuko plug
- Cable storage via end caps with fixing flanges
- Two pole illuminated rocker switch
Colour: Black/silver
Dimensions: Six-way 428×72×45 mm; nine-way 556×70×45 mm
: VDE compliant
- Description:Power socket 6-way
- Length:1,75 m (cable)



