Surface protection papers, LabSorb
White, Roll, 400×100 000 mm
Catalog # 515-1630
Supplier: Sartorius
Jump to:
Product Details & Documents
The LabSorb protection papers are highly absorptive papers coated on one side with polyethylene.
- Prevent radioactive contamination of work surfaces (in radiochemical laboratories)
- Protect laboratory bench surfaces from spillage or splashes of liquids by preventing absorption and seepage of these liquids
- Line animal cages for protection and improvement of hygiene
- Protect objects from falling on hard surfaces: reduce impact
Used with the cellulose side up, the paper absorbs liquids, which are stopped by their polyethylene layer and thus prevented from soaking through. Used with the polyethylene side up, the papers are highly useful for recovering valuable or toxic liquids.
Basis weight: 140 g/m²; Absorption: 150%
Specifications
- Packed:Roll
- Colour:White
- L×W:400×100 000 mm
- Seq:006
- Cat. No.:515-1630
- Environmental certification:Renewable Energy Certificate
- Environmentally Preferable:Low Manufacturing Impact



