Conical separating funnels
100 ml, 19/26 NS, 5 ml
Catalog # 527-1202
Supplier: Lenz Laborglas
Springe zu:
Product Details & Documents
DURAN®, borosilicate glass, with NS-PE stopper.
With socket and plain stem. Available with interchangeable solid glass key or alternatively PTFE key for grease-free performance. Both with or without graduations.
Documents
BSE TSE Glass Columns
BSE/TSE Certificates
LENZ04000073_TDS_EN
Datasheet
Spezifikationen
- Socket size:19/26 NS
- Capacity:100 ml
- Division:5 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.