Micro-Ostwald viscometers
40 - 800 mm²/s, 1 K, 290 mm, 1,36 mm
Catalog # SCOI285404347
Supplier: SI Analytics
Jump to:
Product Details & Documents
These Micro-Ostwald viscometers are available as calibrated for either manual or automatic measurements and uncalibrated models.
Suitable for measurements of small liquid quantities with extreme formation of foam.
Specifications
- Range:40 - 800 mm²/s
- Length:290 mm
- Seq:010
- Constant:1 K
- Ø int.:1,36 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Polyamide bracket holder for routine viscometers, Cannon-Fenske reverse flow viscometers and Ostwald viscometersPolyamide bracket holder for routine viscometers, Cannon-Fenske reverse flow viscometers and Ostwald viscometers442-1233Log in for availability1 * 1 ST - 76,00 €
Product Information
- Catalog #AvailabilityPrice
- Silicone ring (i.Ø - o.Ø = 6 - 16 mm)
Product Information
- Catalog #AvailabilityPrice
- Silicone ring (i.Ø - o.Ø = 4 - 10 mm)
Product Information
- Catalog #AvailabilityPrice
- Silicone ring (i.Ø - o.Ø = 8 - 16 mm)
Product Information
- Catalog #AvailabilityPrice
- Silicone ring (i.Ø - o.Ø = 10 - 16 mm)



