Order Entry
Austria
Orders LinkContactUsLinkComponent
Conductivity cells

Conductivity cells

2-pole conductivity cell, LF 1101, 0 - 200 mS/cm, 1,0 cm-1, −30...+100 °C, Glass, 12×120 mm, Screw plug head
Catalog # 662-1754
Supplier:   SI Analytics
Conductivity cells
Catalog # 662-1754
Supplier:  SI Analytics
Conductivity cells
Conductivity cells

2-pole conductivity cell, LF 1101, 0 - 200 mS/cm, 1,0 cm-1, −30...+100 °C, Glass, 12×120 mm, Screw plug head

Price
542,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Robust conductivity cells for on-line measuring. Cells are either available with POM shaft or with glass shaft for high chemical resistance.

  • Screw plug head with thread Pg 13.5
  • LF 1101 versions and LF 1051 with platinum plates
  • LF 5101 versions and LF 71 T with platinum rings
  • HD electrode: Certified pressure and temperature consistency according to DIN EN 10204

Pressure range: 10 bar

Delivery information: All electrodes (except LF 1101 T HD) supplied with washer 9980/52 and O-ring type 9932/07. LF 1101 T HD is supplied with HD sealing type 9980/51. Connecting cables need to be ordered separately.

Specifications
  • Conductivity:
    0 - 200 mS/cm
  • Connection:
    Screw plug head
  • Ø×L:
    12×120 mm
  • Type:
    LF 1101
  • Description:
    2-pole conductivity cell
  • Material:
    Glass
  • Seq:
    01
  • Temp.:
    −30...+100 °C
  • Cell constant:
    1,0 cm-1
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.