Process pH combination electrodes
pH combination electrode, with sphere membrane, S 9080, 2 - 14, +10...+135 °C, Glass, KCl 3 mol/l, Ceramic, 12×120 mm, Screw plug head
SCOI285112393
- Connection:Screw plug head
- Ø×L:12×120 mm
- Type:S 9080
- Description:pH combination electrode, with sphere membrane
- Material:Glass
- Seq:10
- Diaphr.:Ceramic
- Electrolyte:KCl 3 mol/l
- Temp.:+10...+135 °C
- pH:2 - 14



