Order Entry
Austria
Orders LinkContactUsLinkComponent
pH combination electrodes, ScienceLine

pH combination electrodes, ScienceLine

H 63, 0 - 14, +10...+100 °C, Glass, KCl 3 mol/l, Platinum, 12×320 mm, Plug head*, Water analysis, technical applications
Catalog # 662-0515
Supplier:   SI Analytics
pH combination electrodes, ScienceLine
Catalog # 662-0515
Supplier:  SI Analytics
pH combination electrodes, ScienceLine
pH combination electrodes, ScienceLine

H 63, 0 - 14, +10...+100 °C, Glass, KCl 3 mol/l, Platinum, 12×320 mm, Plug head*, Water analysis, technical applications

Price
355,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Heavy-duty combination electrodes for practically all applications in the laboratory and in the field.

  • Maximum measuring accuracy and consistency, with optimum sensor service life
  • Maximum adaptability for all applications, even at high temperatures
  • Enable measurements in deep vessels with a length of up to 600 mm, in MMR tubes with a diameter of 3 mm, and in round bottom flask with NS 14,5 standard taper

* Without cable (available separately).

Electrolyte: KCl 3 mol/l

Shaft material: Glass

Temperature range: −5 to +100 °C (H 61 / H 63: +10 to + 100 °C)

pH range: 0 - 14

Ordering information: Supplied with serial number and quality certificate. Electrodes with plug head are supplied without cable which needs to be ordered separately.

Specifications
  • Connection:
    Plug head*
  • Ø×L:
    12×320 mm
  • For:
    Water analysis, technical applications
  • Type:
    H 63
  • Material:
    Glass
  • Seq:
    41
  • Diaphr.:
    Platinum
  • Electrolyte:
    KCl 3 mol/l
  • Temp.:
    +10...+100 °C
  • pH:
    0 - 14
Accessories

Product Information

  • Catalog #
    Length
    Availability
    Price
  • BNC connector for pH meters with BNC for example Hach, Orion, Mettler
    BNC connector for pH meters with BNC for example Hach, Orion, Mettler
    662-6193
    1 m
    Log in for availability
    1 * 1 ST - 67,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • R-connector for Metrohm (f-plug) meters
    R-connector for Metrohm (f-plug) meters
    662-6117
    1 m
    Log in for availability
    1 * 1 ST - 82,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Cable, 1 m, with S7/DIN plug
    Cable, 1 m, with S7/DIN plug
    662-1425
    Log in for availability
    1 * 1 ST - 55,00 €

Product Information

  • Catalog #
    Length
    Availability
    Price
  • DIN connector for Schott, WTW pH meters
    DIN connector for Schott, WTW pH meters
    662-0102
    1 m
    Log in for availability
    1 * 1 ST - 67,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Cable, 3 m, with S7/DIN plug
    Cable, 3 m, with S7/DIN plug
    662-1326
    Log in for availability
    1 * 1 ST - 82,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Cable, 1 m, with S7/BNC plug
    Cable, 1 m, with S7/BNC plug
    662-1327
    Log in for availability
    1 * 1 ST - 59,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.