Order Entry
Austria
Orders LinkContactUsLinkComponent
Filter funnels

Filter funnels

125 ml, 60 mm, 3, 10 mm
Catalog # BRND465423
Supplier:   Brand
Filter funnels
Catalog # BRND465423
Supplier:  Brand
Filter funnels
Filter funnels

125 ml, 60 mm, 3, 10 mm

Price
87,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With integrated sintered glass filters disc.

Specifications
  • Plate Ø:
    60 mm
  • Porosity:
    3
  • Capacity:
    125 ml
  • Stem O-Ø:
    10 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.