Order Entry
Austria
Orders LinkContactUsLinkComponent
Filter funnels

Filter funnels

75 ml, 45 mm, 3, 10 mm
Catalog # BRND464713
Supplier:   Brand
Filter funnels
Catalog # BRND464713
Supplier:  Brand
Filter funnels
Filter funnels

75 ml, 45 mm, 3, 10 mm

Price
62,60 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

With integrated sintered glass filters disc.

Specifications
  • Plate Ø:
    45 mm
  • Porosity:
    3
  • Capacity:
    75 ml
  • Stem O-Ø:
    10 mm