Order Entry
Austria
Orders LinkContactUsLinkComponent
Automatic burettes, pellet pattern, without intermediate stopcock, Schellbach, BLAUBRAND®

Automatic burettes, pellet pattern, without intermediate stopcock, Schellbach, BLAUBRAND®

10 ml, 0,02 ml, 1000 mm, 0,02 ± ml
Catalog # 612-5402
Supplier:   Brand
Automatic burettes, pellet pattern, without intermediate stopcock, Schellbach, BLAUBRAND®
Catalog # 612-5402
Supplier:  Brand
Automatic burettes, pellet pattern, without intermediate stopcock, Schellbach, BLAUBRAND®
Automatic burettes, pellet pattern, without intermediate stopcock, Schellbach, BLAUBRAND®

10 ml, 0,02 ml, 1000 mm, 0,02 ± ml

Price
249,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Borosilicate glass 3.3, class AS, DE-M marking.

  • Calibrated to deliver 'TD, Ex'
  • Schellbach stripe, ring marks at major graduations
  • Automatic zeroing, needle-valve stopcock with PTFE spindle, without intermediate stopcock

DIN EN ISO 385

Certifications: DIN EN ISO 385

Ordering information: Supplied with a batch certificate. Burettes are also available on request with an individual certificate, a USP individual certificate or a DAkkS calibration certificate.

Specifications
  • Capacity:
    10 ml
  • Division:
    0,02 ml
  • Tolerance:
    0,02 ± ml
  • Total height:
    1000 mm
Accessories

Product Information

  • Catalog #
    Capacity
    Availability
    Price
  • Ball set with net, black, size 5, natural rubber/PVC
    Ball set with net, black, size 5, natural rubber/PVC
    612-9953
    102
    Log in for availability
    1 * 1 ST - 107,00 €

Product Information

  • Catalog #
    Capacity
    Availability
    Price
  • Reservoir bottle, clear glass
    Reservoir bottle, clear glass
    612-3219
    2000 ml
    Log in for availability
    1 * 1 ST - 74,30 €