Order Entry
Austria
Orders LinkContactUsLinkComponent
Burettes, pellet pattern, without intermediate stopcock, SILBERBRAND

Burettes, pellet pattern, without intermediate stopcock, SILBERBRAND

25 ml, 0,1 ml, ~700* mm, 0,08 ± ml
Catalog # BRND22316
Supplier:   Brand
Burettes, pellet pattern, without intermediate stopcock, SILBERBRAND
Catalog # BRND22316
Supplier:  Brand
Burettes, pellet pattern, without intermediate stopcock, SILBERBRAND
Burettes, pellet pattern, without intermediate stopcock, SILBERBRAND

25 ml, 0,1 ml, ~700* mm, 0,08 ± ml

Price
235,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Amber borosilicate glass 5.4, class B.

  • Calibrated to deliver 'TD, Ex'
  • Short marks at major graduations, for 25 ml reduced distance between subdivision marks
  • Automatic zeroing, intermediate stopcock for recirculating residual liquid

25 ml: Error limits according to class B, DIN EN ISO 385
50 ml: DIN EN ISO 385, class B

*Total height includes height of reservoir bottle.

Specifications
  • Capacity:
    25 ml
  • Division:
    0,1 ml
  • Tolerance:
    0,08 ± ml
  • Total height:
    ~700* mm
Accessories

Product Information

  • Catalog #
    Capacity
    Availability
    Price
  • Reservoir bottle, amber glass
    Reservoir bottle, amber glass
    612-9955
    2000 ml
    Log in for availability
    1 * 1 ST - 103,00 €

Product Information

  • Catalog #
    Capacity
    Availability
    Price
  • Ball set with net, black, size 5, natural rubber/PVC
    Ball set with net, black, size 5, natural rubber/PVC
    612-9953
    102
    Log in for availability
    1 * 1 ST - 107,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Single bulb rubber bellows, orange coloured, with valve and tubing
    Single bulb rubber bellows, orange coloured, with valve and tubing
    BRND23400
    Log in for availability
    1 * 1 ST - 16,10 €