Automatic burettes, Schilling pattern, PMMA, class B
50 ml, 0,1 ml, 0,08 ± ml
Catalog # 661-2410
Supplier: witeg Labortechnik
Automatic burettes, Schilling pattern, PMMA, class B
Catalog # 661-2410
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Automatic burettes, class DIN-B, short line graduation, clear plastic (PMMA).
- Push button enabling a precise titration
- Complete with polyethylene reservoir
- Included with a stable base
- Automatic zero point
Liquid delivery time 30 to 60 seconds, without waiting time.
Specifications
- Capacity:50 ml
- Seq:02
- Division:0,1 ml
- Tolerance:0,08 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



