Order Entry
Austria
Orders LinkContactUsLinkComponent
Sample splitters, RT 6,5 - RT 75

Sample splitters, RT 6,5 - RT 75

Sample splitter RT 75 with 6 slots 75 mm
Catalog # 411-3305
Supplier:   Retsch GmbH
Sample splitters, RT 6,5 - RT 75
Catalog # 411-3305
Supplier:  Retsch GmbH
Sample splitters, RT 6,5 - RT 75
Sample splitters, RT 6,5 - RT 75

Sample splitter RT 75 with 6 slots 75 mm

Price
1 410,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sample splitters are used for the simple dividing and reduction of bulk materials of all kinds. Ideal for the on site reduction of sample material. Depending on the particle size, material and particle size distribution, the opening width of the passage should be 2,5 to 3 times greater than the diameter of the largest particle (particle size factor).

  • Easy to use and easy to clean
  • Consist of one dividing head, one stand and three receptacles
  • Can be used in the laboratory and on site
  • High precision manual dividing process

Ordering information: RT 6,5 and RT 12,5 sample splitters are supplied with 3×2,5 l tin plate receptacles, a painted sheet steel stand and stainless steel dividing head. RT 25, RT 37,5, RT 50 and RT 75 sample splitters are supplied with 3×8 l receptacles, stand and dividing head, all made of galvanised sheet steel.

Specifications
  • Description:
    Sample splitter RT 75 with 6 slots 75 mm
  • Seq:
    7
  • Feeding quantity:
    16000 ml
  • Cat. No.:
    411-3305
  • Model:
    RT 75
  • Max. feed size:
    50 mm
  • W×D×H:
    620×260×420 mm
  • Weight:
    ~21,5 kg
  • Feed material:
    Bulk materials
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Spare 8 l receptacle
    Spare 8 l receptacle
    412-0123
    RT 25, RT 37.5, RT 50 and RT 75
    Log in for availability
    1 * 1 ST - 277,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.