Tissue processing cassettes, polyacetylene
Pink
Catalog # 631-9642
Supplier: DELTALAB
Springe zu:
Product Details & Documents
These cassettes are made of polyacetyle.
- With 34 round holes of 2 mm
- External dimensions: 40×28×6 mm
- Can be written on
They are resistant to the solvents used in histological processes.
Documents
Zertifikate
Suche nach ChargennummerSpezifikationen
- Colour:Pink
- Seq:02
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



