Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Staining dishes

Staining dish with lid and tray for 10 slides, 90×70×65 mm
Catalog # 631-0346
Staining dishes
Catalog # 631-0346
Staining dishes
Staining dishes

Staining dish with lid and tray for 10 slides, 90×70×65 mm

Price
43,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Soda-lime glass.

  • Removable cover

Staining dish for 76×26 mm slides or slides with width up to 45 mm.

Specifications
  • Description:
    Staining dish with lid and tray for 10 slides
  • W×D×H:
    90×70×65 mm
Accessories

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Lid for staining dish
    Lid for staining dish
    631-0864
    - mm
    Log in for availability
    1 * 1 ST - 9,60 €

Product Information

  • Catalog #
    W×D×H
    Availability
    Price
  • Stainless steel rack for staining jars, for 10 slides
    Stainless steel rack for staining jars, for 10 slides
    631-0348
    - mm
    Log in for availability
    1 * 1 ST - 16,50 €