Order Entry
Austria
Orders LinkContactUsLinkComponent
Temperature indicating strips

Temperature indicating strips

+65 °C
Catalog # 620-9151
Supplier:   Testo
Temperature indicating strips
Catalog # 620-9151
Supplier:  Testo
Temperature indicating strips
Temperature indicating strips

+65 °C

Price
29,00 €
Log in for availability
1 * 50 ST
Product Details & Documents

Testoterm measuring points are self-adhesive, temperature-resistant films with heat-sensitive elements for monitoring a defined maximum temperature.

  • Irreversible change in colour within two seconds
  • Practical pack with 50 thermometer strips
  • One temperature level

W×D: 14×14 mm.

Specifications
  • Max. temp.:
    +65 °C
  • Seq:
    01
  • Cat. No.:
    620-9151
  • Storage temperature:
    Max. storage temperature +25 °C; Storage in refrigerator recommended
  • Temperature accuracy:
    +43...+154 °C: ±1,5 °C
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.