Temperature indicating strips
Temperature indicator, 199...224 °C, ±1,0 °C ±1% mv, 15 mm
Artikelnr. 620-9127
Anbieter: Testo
Jump to:
Product Details & Documents
These indicators are self-adhesive, temperature proof foils with temperature sensitive elements for temperature control and regulation. They are particularly suitable for monitoring temperature in small objects.
- Change in colour within two seconds
- Practical booklet with 10 indicators
- Maximum storage temperature: 25 °C; storage in a refrigerator is recommended
Documents
Certificates
Search by Lot NumberSpecifications
- Ø:15 mm
- Description:Temperature indicator
- Seq:06
- Accuracy:±1,0 °C ±1% mv
- Range:199...224 °C
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



