Order Entry
Austria
Orders LinkContactUsLinkComponent
Temperature indicating strips

Temperature indicating strips

Temperature indicator, 60...82 °C, ±1,5 °C, 15 mm
Catalog # 620-9122
Supplier:   Testo
Temperature indicating strips
Catalog # 620-9122
Supplier:  Testo
Temperature indicating strips
Temperature indicating strips

Temperature indicator, 60...82 °C, ±1,5 °C, 15 mm

Price
36,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

These indicators are self-adhesive, temperature proof foils with temperature sensitive elements for temperature control and regulation. They are particularly suitable for monitoring temperature in small objects.

  • Change in colour within two seconds
  • Practical booklet with 10 indicators
  • Maximum storage temperature: 25 °C; storage in a refrigerator is recommended
Specifications
  • Ø:
    15 mm
  • Description:
    Temperature indicator
  • Seq:
    01
  • Accuracy:
    ±1,5 °C
  • Range:
    60...82 °C