Order Entry
Austria
Orders LinkContactUsLinkComponent
Density hydrometers

Density hydrometers

Hydrometer, 1,000 - 1,300 g/cm³, 0,005 g/cm³, 280 - 300 mm
Catalog # 614-0125
Supplier:   Amarell
Density hydrometers
Catalog # 614-0125
Supplier:  Amarell
Density hydrometers
Density hydrometers

Hydrometer, 1,000 - 1,300 g/cm³, 0,005 g/cm³, 280 - 300 mm

Price
20,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

General purpose hydrometers for density areas.

  • Paper scale and shot weighted body
  • Hydrometer accuracy ±1 scale division
  • Thermometer inside the hydrometer body

Used in laboratories and industry.

Specifications
  • Description:
    Hydrometer
  • Length:
    280 - 300 mm
  • Seq:
    78
  • Division:
    0,005 g/cm³
  • Range:
    1,000 - 1,300 g/cm³