Graduated pipettes, with piston, Class B
5 ml, 0,05 ml, 0,04 ± ml, Black
Catalog # 613-2171
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Glass, class DIN-B
- With ISO-COLOR-Code
- With interchangeable piston and tempered tips
- With amber stain DIFFICO graduation and inscriptions
- Short line graduation
- Complete delivery
Specifications
- Colour code:Black
- Capacity:5 ml
- Division:0,05 ml
- Tolerance:0,04 ± ml



