Pasteur pipettes
Pasteur pipette, capillary stem, long, 0,1 ml, 153 mm, +, 25/bag, 1000/carton
Catalog # 612-1730
Supplier: Greiner Bio-One
Jump to:
Product Details & Documents
These PE pipettes are suitable for the rapid transfer of liquids.
Specifications
- Packed:25/bag, 1000/carton
- Sterile:+
- Capacity:0,1 ml
- Description:Pasteur pipette, capillary stem, long
- Length:153 mm
- Seq:01
- Cat. No.:612-1730
- Environmental certification:ISO 14001 (241002); ISO 50001 (241002)
- Environmentally Preferable:Low Manufacturing Impact



