Pasteur pipettes, disposable, LDPE
3,5 ml, 225 mm, 0,25 ml
Catalog # 612-0623
Supplier: SEMADENI
Jump to:
Product Details & Documents
LDPE, disposable, non-sterile.
- Almost unbreakable transfer pipettes
- Good chemical resistance and can be used at low temperatures
- Pipettes are made from one piece: No risk of leakage
- Dustproof packaged in convenient standard boxes
Specifications
- Length:225 mm
- Seq:03
- Graduation:0,25 ml
- Bulb draw:3,5 ml



