Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Bath fluids

Therm 180*, 0...180 °C, >288 °C, >252 °C, Colourless, 20 l
  461-2855
 :   LAUDA
Bath fluids
  461-2855
 :  LAUDA
 :  
Bath fluids
Bath fluids

Therm 180*, 0...180 °C, >288 °C, >252 °C, Colourless, 20 l

 :  
 
1 690,00 €
   
1 * 20 L
 

Allow highly accurate thermostating, even at extreme temperatures.

  • Simple and safe handling, suitable for long term operation
  • Optimise thermostat life

* Denotes Silicone oil
** Only suitable for closed circuits

 

 

  • Pk:
    20 l
  • Colour:
    Colourless
  • Fire point:
    >288 °C
  • Flash point:
    >252 °C
  • Temperature range:
    0...180 °C
  • Type:
    Therm 180*