Order Entry
Austria
Orders LinkContactUsLinkComponent
Orbital shaker, VXR basic Vibrax®

Orbital shaker, VXR basic Vibrax®

VXR basic Vibrax orbital shaker, EU-plug
Catalog # 444-0022
Supplier:   IKA
Orbital shaker, VXR basic Vibrax®
Catalog # 444-0022
Supplier:  IKA
Orbital shaker, VXR basic Vibrax®
Orbital shaker, VXR basic Vibrax®

VXR basic Vibrax orbital shaker, EU-plug

Price
1 980,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Small, optoelectronically controlled shaker with a wide speed range. Circular shaking motion and slow speeds are well maintained.

  • Suitable for continuous operation
  • Range of interchangeable attachments available
  • Can be used at 5 to 40 °C (80% relative humidity), in an incubator or cold room

IP protection class according to DIN EN 60529: IP 21

Certifications: IP protection class according to DIN EN 60529: IP 21

Ordering information: Supplied without attachments, required accessories must be ordered separately.

Specifications
  • Description:
    VXR basic Vibrax orbital shaker, EU-plug
  • Shaking motion:
    Orbital
  • Cat. No.:
    444-0022
  • Speed:
    0 - 2200 min⁻¹
  • Orbit:
    4 mm
  • Model:
    VXR basic Vibrax
  • Power input/output:
    35/13,2 W
  • W×D×H:
    157×247×130 mm
  • Max. load:
    2 kg
  • Weight:
    6,1 kg
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Test tube insert
    Test tube insert
    444-2743
    microcentrifuge tubes or test tubes, 70 holes Ø 10 mm
    Log in for availability
    1 * 1 ST - 193,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Test tube attachment
    Test tube attachment
    444-2302
    up to 36 test tubes or centrifuge tubes with 16 mm Ø
    Log in for availability
    1 * 1 ST - 521,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • One hand attachment (135×130 mm)
    One hand attachment (135×130 mm)
    444-2301
    Shaking single vessels, 1 - 250 ml, which are handheld
    Log in for availability
    1 * 1 ST - 128,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Dish attachment (410×210 mm)
    Dish attachment (410×210 mm)
    444-2303
    Culture bottles, Petri dishes
    Log in for availability
    1 * 1 ST - 369,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Basic holder
    Basic holder
    444-2747
    Test tube inserts
    Log in for availability
    1 * 1 ST - 193,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Test tube insert
    Test tube insert
    444-2745
    Test tubes, 32 holes Ø 16 mm
    Log in for availability
    1 * 1 ST - 148,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Test tube insert
    Test tube insert
    444-2746
    Test tubes, 18 holes Ø 20 mm
    Log in for availability
    1 * 1 ST - 148,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Universal attachment
    Universal attachment
    444-2308
    Rapid and secure clamping, maximum 2×500 ml Erlenmeyer flasks
    Log in for availability
    1 * 1 ST - 883,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Test tube insert
    Test tube insert
    444-2744
    Test tubes, 41 holes Ø 12 mm
    Log in for availability
    1 * 1 ST - 193,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.