Order Entry
Austria
Orders LinkContactUsLinkComponent
Tissue grinders, Dounce type

Tissue grinders, Dounce type

1 ml, 11×48 mm, 125 mm
Catalog # 432-1270
Supplier:   DWK Life Sciences
Tissue grinders, Dounce type
Catalog # 432-1270
Supplier:  DWK Life Sciences
Tissue grinders, Dounce type
Tissue grinders, Dounce type

1 ml, 11×48 mm, 125 mm

Price
483,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

Borosilicate glass. Designed to retain a high percentage of cell nuclei and mitochondria in soft tissues. In operation, the pestle ball is encircled in liquid which avoids heat build up. Friction is reduced and there is reduced heat accumulation.

  • Mortar has large reservoir and pouring lip

Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Certifications: Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Delivery information: Each mortar is supplied with a 'loose' pestle (0,114 mm ±0,025 mm), and a 'tight' pestle (0,05 mm  ±0,025 mm).

Specifications
  • Capacity:
    1 ml
  • Seq:
    01
  • Total length:
    125 mm
  • Ø ext.×length:
    11×48 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.