Order Entry
Austria
Orders LinkContactUsLinkComponent
Mortars, without pestles

Mortars, without pestles

20 ml, 32 mm, 50 mm
Catalog # 410-9127
Mortars, without pestles
Catalog # 410-9127
Mortars, without pestles
Mortars, without pestles

20 ml, 32 mm, 50 mm

Price
34,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Porcelain with lip. Choice of glazed or unglazed grinding surface.

Certifications: Manufactured to DIN 12906.

Ordering information: Pestle must be ordered separately.

Specifications
  • Ø int.:
    50 mm
  • Capacity:
    20 ml
  • Height:
    32 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.