Order Entry
Austria
Orders LinkContactUsLinkComponent
Mortars, without pestles

Mortars, without pestles

70 ml, 40 mm, 65 mm
Catalog # 410-9121
Mortars, without pestles
Catalog # 410-9121
Mortars, without pestles
Mortars, without pestles

70 ml, 40 mm, 65 mm

Price
42,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Porcelain with lip. Choice of glazed or unglazed grinding surface.

Certifications: Manufactured to DIN 12906.

Ordering information: Pestle must be ordered separately.

Specifications
  • Ø int.:
    65 mm
  • Capacity:
    70 ml
  • Height:
    40 mm
  • Seq:
    02