Mortars, without pestles
70 ml, 40 mm, 65 mm
Catalog # 410-9111
Supplier: MORGAN ADVANCED MATERIALS HALD
Jump to:
Product Details & Documents
Porcelain with lip. Choice of glazed or unglazed grinding surface.
Certifications: Manufactured to DIN 12906.
Ordering information: Pestle must be ordered separately.
Specifications
- Ø int.:65 mm
- Capacity:70 ml
- Height:40 mm
- Seq:13
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



