Powder samplers, MicroSampler
Head for Ø 25 mm tube, Stainless steel 316L, 5,0 ml
Catalog # 331-2192
Supplier: BURKLE
Jump to:
Product Details & Documents
Stainless steel AISI 316 L (1,4404). The MicroSampler has been specially designed for the sampling of small quantities of powder.
- Point sampling
- Various lengths and volumes are available
- Tip can be removed for easy cleaning
- Additional tips are available in different sizes
- Sterilisable
Volumes of 0,2 ml, 0,5 ml, 1,0 ml, 2,0 ml, 5,0 ml, and 10 ml can be sampled easily, quickly, and cleanly from different sampling depths from sacks or containers.
The tips of the MicroSampler are interchangeable. This means that tips with different volumes can be used.
Ordering information: Please order lance and head separately.
Specifications
- Volume:5,0 ml
- Description:Head for Ø 25 mm tube
- Material:Stainless steel 316L
- Seq:06
Accessories
Product Information
- Catalog #MaterialVolumeAvailabilityPrice
- Head for Ø 12 mm tube
Product Information
- Catalog #MaterialVolumeAvailabilityPrice
- Head for Ø 25 mm tubeHead for Ø 25 mm tube331-0025Stainless steel 316L2,0 mlLog in for availability1 * 1 ST - 112,00 €
Product Information
- Catalog #MaterialVolumeAvailabilityPrice
- Head for Ø 12 mm tube
Product Information
- Catalog #MaterialVolumeAvailabilityPrice
- Head for Ø 25 mm tubeHead for Ø 25 mm tube331-2192Stainless steel 316L5,0 mlLog in for availability1 * 1 ST - 112,00 €
Product Information
- Catalog #MaterialVolumeAvailabilityPrice
- Head for Ø 12 mm tube
Product Information
- Catalog #MaterialVolumeAvailabilityPrice
- Head for Ø 25 mm tube
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



