Order Entry
Austria
Orders LinkContactUsLinkComponent
Hook connectors

Hook connectors

Hook connector, Nickel coated steel, 13 mm
Catalog # 241-7242
Supplier:   USBECK Laborgeräte
Hook connectors
Catalog # 241-7242
Hook connectors
Hook connectors

Hook connector, Nickel coated steel, 13 mm

Price
10,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

Nickel plated brass screw with plastic handle.

  • For rods up to 13 mm
  • Angle: 90°
Specifications
  • Description:
    Hook connector
  • Material:
    Nickel coated steel
  • Seq:
    03
  • For rod Ø:
    13 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.