Sample container with screw cap
150 ml, Ideal for photosensitive samples, 57 mm, 73 mm, With white label, Blue, Blue, Bulk
Catalog # 216-4052
Supplier: DELTALAB
Jump to:
Product Details & Documents
Container PP, natural or blue, with PE screw cap.
- With or without label
- Blue containers are ideal for photosensitive samples
- Bulk or individually wrapped
To store and transport samples securely.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904
Specifications
- Ext.Ø:57 mm
- Packed:Bulk
- Type:With white label
- Capacity:150 ml
- Colour:Blue
- Description:Ideal for photosensitive samples
- Height:73 mm
- Seq:08
- Cap colour:Blue
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



