Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Storage and Stacking Containers

11 l, 300×400×120 mm, 267×367×116 mm
Catalog # 216-1724
Supplier:   BURKLE
Storage and Stacking Containers
Catalog # 216-1724
Supplier:  BURKLE
Storage and Stacking Containers
Storage and Stacking Containers

11 l, 300×400×120 mm, 267×367×116 mm

Price
23,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, grey.

  • Temperature resistant from −40 to +90 °C
  • According to Euro standards
  • Lid and transport rollers available as accessory
  • Suitable for use with foodstuffs

Stable storage containers with external reinforcement ribs.

Specifications
  • W×D×H ext.:
    300×400×120 mm
  • Capacity:
    11 l
  • W×D×H int.:
    267×367×116 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Lid for storage/stacking containers 400×300 mm
    Lid for storage/stacking containers 400×300 mm
    BURK3414-0001
    Log in for availability
    1 * 1 ST - 14,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Lid for storage/stacking containers 600×400 mm
    Lid for storage/stacking containers 600×400 mm
    216-1722
    Log in for availability
    1 * 1 ST - 24,20 €

Product Information

  • Catalog #
    Availability
    Price
  • Transport trolley for 600×400 mm containers
    Transport trolley for 600×400 mm containers
    BURK3414-9900
    Log in for availability
    1 * 1 ST - 110,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.