Order Entry
Austria
Orders LinkContactUsLinkComponent
Container, multipurpose, square

Container, multipurpose, square

2700 ml, 225 mm, Brown, 70 mm, White, Non sterile
Catalog # 215-4223
Supplier:   DELTALAB
Container, multipurpose, square
Catalog # 215-4223
Supplier:  DELTALAB
Container, multipurpose, square

2700 ml, 225 mm, Brown, 70 mm, White, Non sterile

Price
5,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

Container and cap made of HDPE, ideal for 24-hour urine collection.

  • Ribbed cap features a pharmaceutical grade joint, for better handling and provides a water tight seal
  • Graduated in 50 ml increments up to 2,7 L
  • Ergonomically designed for single-handed use and stackable
  • A drip ring on the neck of the containers avoids dripping when pouring

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Specifications
  • Version:
    Non sterile
  • Capacity:
    2700 ml
  • Colour:
    Brown
  • Height:
    225 mm
  • Seq:
    01
  • Cap colour:
    White
  • Neck I-Ø:
    70 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.