Order Entry
Austria
Orders LinkContactUsLinkComponent
Container, multipurpose, square | Avantor

Container, multipurpose, square

2700 ml, 249 mm, Natural, 65 mm, White, Non sterile
Artikelnr. 215-4222
Anbieter:   DELTALAB
Container, multipurpose, square
Artikelnr. 215-4222
Anbieter:  DELTALAB
Container, multipurpose, square

2700 ml, 249 mm, Natural, 65 mm, White, Non sterile

Preis
4,90 €
Einloggen für Verfügbarkeit
1 * 1 ST
Product Details & Documents

Container and cap made of HDPE, ideal for 24-hour urine collection.

  • Ribbed cap features a pharmaceutical grade joint, for better handling and provides a water tight seal
  • Graduated in 50 ml increments up to 2,7 L
  • Ergonomically designed for single-handed use and stackable
  • A drip ring on the neck of the containers avoids dripping when pouring

Achtung! Bitte beachten: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Spezifikationen
  • Version:
    Non sterile
  • Capacity:
    2700 ml
  • Colour:
    Natural
  • Height:
    249 mm
  • Seq:
    02
  • Cap colour:
    White
  • Neck I-Ø:
    65 mm