Order Entry
Austria
Orders LinkContactUsLinkComponent
Beakers, low form

Beakers, low form

2000 ml, 183 mm, 132 mm, 50 ml
Catalog # 213-1643
Supplier:   KARTELL
Beakers, low form
Catalog # 213-1643
Supplier:  KARTELL
Beakers, low form
Beakers, low form

2000 ml, 183 mm, 132 mm, 50 ml

Price
22,40 €
Log in for availability
1 * 1 ST
Product Details & Documents

PP, highly translucent.

  • Good chemical resistance
  • Resistant to heat up to 121 °C (for 20 minutes), prolonged use at 100 °C
  • Smooth surfaces for easy, fast cleaning

Ideal for general laboratory use. With spout and easy to read blue graduations.

ISO 7056

Certifications: ISO 7056.

Specifications
  • Ext.Ø:
    132 mm
  • Graduation Interval:
    50 ml
  • Capacity:
    2000 ml
  • Height:
    183 mm
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.