Beakers, low form
25 ml, 49 mm, 34 mm, 1 ml
Catalog # 213-1631
Supplier: KARTELL
Jump to:
Product Details & Documents
PP, highly translucent.
- Good chemical resistance
- Resistant to heat up to 121 °C (for 20 minutes), prolonged use at 100 °C
- Smooth surfaces for easy, fast cleaning
Ideal for general laboratory use. With spout and easy to read blue graduations.
ISO 7056
Certifications: ISO 7056.
Specifications
- Ext.Ø:34 mm
- Graduation Interval:1 ml
- Capacity:25 ml
- Height:49 mm
- Seq:01



