Test and sample tubes
11 ml, 99,8 mm, 16 mm, 13,8 mm
Supplier: DELTALAB
Jump to:
Product Details & Documents
Clear polystyrene (PS).
- Temperature resistance from −10 up to +70 °C (for short periods up to +80 °C)
- Can be centrifuged up to 7500×g
- Tubes 212-3304 graduated to 2,5/5,0 and 10 ml; tubes 212-3302 graduated to 1,25 and 5,0 ml
Precision moulded sample tubes for a wide variety of applications. With round base. Non sterile.
Certificates
Search by Lot NumberSpecifications
- Ext.Ø:16 mm
- Ø int.:13,8 mm
- Capacity:11 ml
- Length:99,8 mm
- Seq:08
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



