Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Test and sample tubes

10 ml, 96,5 mm, 15,6 mm, 13,8 mm
Artikelnr. 212-3304
Anbieter:   DELTALAB
Test and sample tubes
Artikelnr. 212-3304
Anbieter:  DELTALAB
Test and sample tubes
Test and sample tubes

10 ml, 96,5 mm, 15,6 mm, 13,8 mm

Preis
72,00 €
Log in for availability
1 * 500 ST
Product Details & Documents

Clear polystyrene (PS).

  • Temperature resistance from −10 up to +70 °C (for short periods up to +80 °C)
  • Can be centrifuged up to 7500×g
  • Tubes 212-3304 graduated to 2,5/5,0 and 10 ml; tubes 212-3302 graduated to 1,25 and 5,0 ml

Precision moulded sample tubes for a wide variety of applications. With round base. Non sterile.

 

Specifications
  • Ext.Ø:
    15,6 mm
  • Ø int.:
    13,8 mm
  • Capacity:
    10 ml
  • Length:
    96,5 mm
  • Seq:
    07
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.