Order Entry
Austria
Orders LinkContactUsLinkComponent
 

Test and sample tubes

6 ml, 87,6 mm, 12 mm, 10,4 mm
Catalog # 212-3302
Supplier:   DELTALAB
Test and sample tubes
Catalog # 212-3302
Supplier:  DELTALAB
Test and sample tubes
Test and sample tubes

6 ml, 87,6 mm, 12 mm, 10,4 mm

Price
94,20 €
Log in for availability
1 * 1.000 ST
Product Details & Documents

Clear polystyrene (PS).

  • Temperature resistance from −10 up to +70 °C (for short periods up to +80 °C)
  • Can be centrifuged up to 7500×g
  • Tubes 212-3304 graduated to 2,5/5,0 and 10 ml; tubes 212-3302 graduated to 1,25 and 5,0 ml

Precision moulded sample tubes for a wide variety of applications. With round base. Non sterile.

 

Specifications
  • Ext.Ø:
    12 mm
  • Ø int.:
    10,4 mm
  • Capacity:
    6 ml
  • Length:
    87,6 mm
  • Seq:
    04