Chairs, Fabric
Ergonomic seat in grey fabric, scuff resistant, 5-branch and reinforced base, with articulated backrest, adjustable in depth and height, 400 - 530 mm, Glides, Chrome gas-lift column, with height adjustment and shock absorber
Catalog # 132-8434
Supplier: Kango
Jump to:
Product Details & Documents
Chairs with high density comfortable foam and fabric coating
- Ergonomically designed seat
- Available with castors or glides
- Can also be equipped with a footring
- Gas lift column with height adjustment and shok absorber
- 5-branch scuff resistant reinforced base
Chairs:
Shaped backrest with rounded edges
Articulated backrest, adjustable in height and depth (adjustable chairs)Independently adjustable seat and backrest tilt with one fingertip lever thanks to an asynchronous mechanism (for asynchronous chairs)Rectangular seat
Dimensions of the seat (W×D): 435×390 mm
Dimensions of the backrest (W×H): 410×250 mm
Specifications
- Description:Ergonomic seat in grey fabric, scuff resistant, 5-branch and reinforced base, with articulated backrest, adjustable in depth and height
- Height:400 - 530 mm
- Seq:01
- Foot style:Glides
- With:Chrome gas-lift column, with height adjustment and shock absorber



