Order Entry
Austria
Orders LinkContactUsLinkComponent
Sampling swabs

Sampling swabs

Sampling swabs, Wood/cotton, 2,5 mm, 200 mm, -
Catalog # 115-8250
Supplier:   DELTALAB
Sampling swabs
Catalog # 115-8250
Supplier:  DELTALAB
Sampling swabs
Sampling swabs

Sampling swabs, Wood/cotton, 2,5 mm, 200 mm, -

Price
28,60 €
Log in for availability
1 * 100 ST
Product Details & Documents

For safe sampling. Item 115-8250 is longer than conventional swabs and was designed to reach hard-to-reach areas. For example, suitable for use in gynaecology when used with a speculum to remove endocervical cells. Also ideal for veterinary medicine.

  • All swabs have round, tight, tear-resistant heads to ensure perfect sampling without residues

Tip Ø: 5 mm

Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904

Documents

Specifications
  • Ø:
    2,5 mm
  • Sterile:
    -
  • Description:
    Sampling swabs
  • Length:
    200 mm
  • Seq:
    03
  • Shaft/head:
    Wood/cotton
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.