Order Entry
Austria
Orders LinkContactUsLinkComponent
Samplers, PowderProof®

Samplers, PowderProof®

Sampler, stainless steel V4A, with vertical lance, for powders up to 2 mm Ø, 600 mm, 2 mm
Catalog # 300-0195
Supplier:   BURKLE
Samplers, PowderProof®
Catalog # 300-0195
Supplier:  BURKLE
Samplers, PowderProof®
Samplers, PowderProof®

Sampler, stainless steel V4A, with vertical lance, for powders up to 2 mm Ø, 600 mm, 2 mm

Price
2 340,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Quality assurance starts with the inspection of incoming goods. An all-layer sample of bulk goods is no longer a problem with PowderProof®, the sampler for powders and granules.

  • Many uses
  • Stainless steel AISI 316L (1.4404)/AISI 301 (1.4310)
  • Includes motor, two rechargeable batteries, fast charger, lance, spiral screw, bags, bag clip, and cleaning brush
  • Additional spiral screws available as accessory

PowderProof® is the practically proven professional solution for mobile sampling of powders and granules. Different lances and augers can be attached to the robust drive unit and swapped without any problem. This modular design makes PowderProof® a versatile instrument for sampling powders and granules from drums, barrels, bags, or sacks.

Safe and reliable sampling is made even easier with useful accessories such as basket-enclosed bottles, sample bags, and close-it control seals.

PowderProof® with lance for horizontal use, such as sampling from sacks, with lance for vertical use, for sampling from open containers such as barrels, drums, or bags.

Specifications
  • Ø:
    2 mm
  • Description:
    Sampler, stainless steel V4A, with vertical lance, for powders up to 2 mm Ø
  • Length:
    600 mm
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Transport case
    Transport case
    312-1141
    Log in for availability
    1 * 1 ST - 135,00 €

Product Information

  • Catalog #
    Capacity
    Thread
    Material
    Availability
    Price
  • 300-0174
    500 ml
    50 mm
    LDPE
    Log in for availability
    1 * 1 ST - 3,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Packaging bags with closure (120×170 mm), 400 ml
    Packaging bags with closure (120×170 mm), 400 ml
    113-5414
    Log in for availability
    1 * 100 ST - 13,70 €

Product Information

  • Catalog #
    Availability
    Price
  • Clamp for sampling bags, Ø 25 mm
    Clamp for sampling bags, Ø 25 mm
    BURK5338-0001
    Log in for availability
    1 * 1 ST - 20,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Basket for sample bottles 500 ml, Ø 84 mm, including holding ring
    Basket for sample bottles 500 ml, Ø 84 mm, including holding ring
    BURK5302-2055
    Log in for availability
    1 * 1 ST - 107,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Basket for sample bottles 1000 ml, Ø 100 mm, including holding ring
    Basket for sample bottles 1000 ml, Ø 100 mm, including holding ring
    BURK5302-2105
    Log in for availability
    1 * 1 ST - 135,00 €