Order Entry
Austria
Orders LinkContactUsLinkComponent
Tissue grinders, Dounce type

Tissue grinders, Dounce type

40 ml, 32×140 mm, 285 mm
Catalog # 432-1273
Supplier:   DWK Life Sciences
Tissue grinders, Dounce type
Catalog # 432-1273
Supplier:  DWK Life Sciences
Tissue grinders, Dounce type
Tissue grinders, Dounce type

40 ml, 32×140 mm, 285 mm

Price
767,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

Borosilicate glass. Designed to retain a high percentage of cell nuclei and mitochondria in soft tissues. In operation, the pestle ball is encircled in liquid which avoids heat build up. Friction is reduced and there is reduced heat accumulation.

  • Mortar has large reservoir and pouring lip

Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Certifications: Wheaton 33 low extractable borosilicate glass (meets ASTM Type I Class A and USP Type I standards).

Delivery information: Each mortar is supplied with a 'loose' pestle (0,114 mm ±0,025 mm), and a 'tight' pestle (0,05 mm  ±0,025 mm).

Specifications
  • Capacity:
    40 ml
  • Seq:
    04
  • Total length:
    285 mm
  • Ø ext.×length:
    32×140 mm