Order Entry
Austria
Orders LinkContactUsLinkComponent
Slide boxes, SlideFile™

Slide boxes, SlideFile™

Yellow, PS, 100, 82×245×82 mm
Catalog # 631-1904
Supplier:   Simport Scientific
Slide boxes, SlideFile™
Catalog # 631-1904
Supplier:  Simport Scientific
Slide boxes, SlideFile™
Slide boxes, SlideFile™

Yellow, PS, 100, 82×245×82 mm

Price
235,00 €
Log in for availability
1 * 10 ST
Product Details & Documents

This impact resistant storage system can hold up to 400 slides per unit, for space efficient storage. All slides are stored upright for easier manipulation.

  • Removable tray inside the storage box for 100 individual numbered slots
  • Transparent hinged cover makes it easy to see the contents of the box at a glance
  • Unique feature with this system to read barcodes without having to remove the slides from the box

W×D×H: 82×245×86 mm

Ordering information: Each system includes a slide box and a removable tray.

Delivery information: Index cards numbered from one to 100 for recording slide titles are supplied with each box.

Specifications
  • No. of slides:
    100
  • Colour:
    Yellow
  • Material:
    PS
  • W×D×H:
    82×245×82 mm